Flush Style Cover Assembly, Diameter: 8", Black

Item #: 0243657

Cat #: 8CT2BK

UPC: 786564089407

$ 546.96 EA
Company wide:
0 in stock
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Flush, Material/Finish: Die-Cast Aluminum/Black Powder-Coat.

Overview

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Flush, Material/Finish: Die-Cast Aluminum/Black Powder-Coat.
Also known as: 786564089407, 8CT2BK, WMD8CT2BK

Specifications

Mounting: Screw On
Color: Black
Material: Aluminum
Mounting: Screw On
Material: Aluminum
Color: Black