1
more

Poke-Thru, Recessed, Gray, Diameter: 8", Depth: 3-1/4"
Item #: 0243645
Cat #: 8ATC2PGY
UPC: 786564089872
$ 1386.26 EA
Company wide:
0
in stock
Documents & Guides
Recessed Prewired Surface Style Poke-Thru Assembly, Diameter: 8 Inch, Depth: 3-1/4 Inch, Gray Die Cast Aluminum Cover, Includes (2) Pre-Installed 20 Amp Duplex Receptacles.
Overview
Recessed Prewired Surface Style Poke-Thru Assembly, Diameter: 8 Inch, Depth: 3-1/4 Inch, Gray Die Cast Aluminum Cover, Includes (2) Pre-Installed 20 Amp Duplex Receptacles.
Evolution Series 8'' Poke-Thru devices are the perfect fit for kiosks, meeting rooms, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture. For carpet, tile, wood and laminate concrete floor coverings.
Also known as: 786564089872, 8ATC2PGY, WMD8ATC2PGY
Specifications
| Material: | Die Cast Aluminum |
| Depth: | 3 1/4 in |
| Color: | Gray |
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Depth: | 3 1/4 in |