5
more

Poke-Thru, Recessed, Gray, Diameter: 6", Depth: 16-1/4
Item #: 0243569
Cat #: 6ATC2PAVGY
UPC: 786564088981
$ 1078.03 EA
Company wide:
0
in stock
Documents & Guides
Recessed Prewired A/V Surface Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Gray
Overview
Recessed Prewired A/V Surface Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Gray
Protecting all your important connections below floor level. Available in 4", 6", 8" and 10" configurations and six exterior finishes to ensure the device will seamlessly match your
environment. Hidden under a trip-resistant cover, devices deliver 2-8 full gangs of capacity. So you stay protected and connected, and your open space stays wide open.
Also known as: 786564088981, 6ATC2PAVGY, WMD6ATC2PAVGY
Specifications
| Color: | Gray |
| Diameter: | 6 in |
| Color: | Gray |
| Diameter: | 6 in |