Poke-Thru, Recessed, Bronze, Diameter: 6", Depth: 16-1/4

Item #: 0243568

Cat #: 6ATC2PAVBZ

UPC: 786564088998

$ 1078.03 EA
Company wide:
0 in stock
Documents & Guides
Recessed Prewired A/V Surface Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Bronze

Overview

Recessed Prewired A/V Surface Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Bronze

Designed for retrofit and new construction, Evolution Series 6” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 3-gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit.

Also known as: 786564088998, 6ATC2PAVBZ, WMD6ATC2PAVBZ

Specifications

Material: Bronze
Diameter: 6 in
Material: Bronze
Diameter: 6 in