90 Elbow, inside open

Item #: 0243553

Cat #: F22LE9B

UPC: 783510181208

$ 307.92 EA
Company wide:
0 in stock
90-Degree Elbows, 2.50x2.50, Gray, Steel

Overview

90-Degree Elbows, 2.50x2.50, Gray, Steel

Each sealing plate also includes one gasket and one set of screws to join sections.

Also known as: 783510181208, F22LE9B, HOFF22LE9B

Features & Benefits

  • Lay-in Hinged-Cover 90-Degree Elbows are used for right-angle wireway installations
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 90-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°