This product has been discontinued.

Poke-Thru, Recessed, Nickel, Diameter: 6", Depth: 16-1/4
Item #: 0243546
Cat #: 6AT2NK
UPC: 786564088691
Company wide:
0
in stock
Discontinued
Documents & Guides
Recessed Unwired Flush Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Nickel
Overview
Recessed Unwired Flush Style Poke-Thru Assembly, Diameter: 6", Depth: 16-1/4, Nickel
Also known as: 786564088691, 6AT2NK, WMD6AT2NK
Specifications
| Material: | Aluminum |
| Finish: | Nickel |
| Material: | Aluminum |
| Finish: | Nickel |