10IN UNWIRED RECESSED STEM ASSY

Item #: 0243513

Cat #: 10STC

UPC: 786564087281

$ 871.48 EA
Company wide:
0 in stock
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with a disposable construction cover. Unit works with 10" Evolution cover assemblies (10CTC). All cover assemblies are sold separately and are available in the following finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two plated finishes: brass (PB) and satin chrome (SC).

Overview

For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with a disposable construction cover. Unit works with 10" Evolution cover assemblies (10CTC). All cover assemblies are sold separately and are available in the following finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two plated finishes: brass (PB) and satin chrome (SC).
Also known as: 786564087281, 10STC, WMD10STC

Specifications

Material: Steel
Material: Steel