3
more

Intermediate Spacer, 5" Duct X 2" Separation, Non-Metallic
Item #: 0243465
Cat #: S289PJN
UPC: 034481004561
$ 3.18 EA
Company wide:
15
in stock
Documents & Guides
Intermediate Spacer - 5" Duct X 2" Separation, Material: Non-Metallic.
Overview
Intermediate Spacer - 5" Duct X 2" Separation, Material: Non-Metallic.
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.
Also known as: 034481004561, S289PJN, CARS289PJN
Specifications
| Diameter: | 5 in |
| Material: | PVC |
| Diameter: | 5 in |
| Material: | PVC |