Photoelectric Sensor, 18 Mm Full Tubular

Item #: 0243447

Cat #: E58CBL18A2R2

UPC: 782113319698

$ 842.11 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 18 Mm Full Tubular, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-250 Volt AC Cable, Output, Light Operate

Overview

Photoelectric Sensor, 18 Mm Full Tubular, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-250 Volt AC Cable, Output, Light Operate
Also known as: 782113319698, E58CBL18A2R2, CUTE58CBL18A2R2

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Range: 25 ft, 7.600 m
Length: 3 m
Volts DC Range: 15 - 30
Volts AC Range: 20 - 250
Mounting: Panel
Range: 25 ft, 7.600 m
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Length: 3 m
Volts AC Range: 20 - 250