PANDUCT Wiring Duct Cover, 1" x 6', PVC, Black

Item #: 0243426

Cat #: C1BL6

UPC: 074983230396

$ 1.54 FT
Company wide:
54 in stock
Duct cover, 1 W x 6' length, PVC, black. SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Duct cover, 1 W x 6' length, PVC, black. SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983230396, C1BL6, PDTC1BL6

Specifications

Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Black
Length: 6 ft