ETN C25DNF240C Definite Purpose Con

Item #: 0243402

Cat #: C25DNF240C

UPC: 782116310791

$ 109.30 EA
Company wide:
0 in stock
Documents & Guides
C25DNF240C 2P 40A DP 480VAC

Overview

C25DNF240C 2P 40A DP 480VAC
Also known as: 782116310791, C25DNF240C, CUTC25DNF240C

Specifications

Type: Non-Reversing
Type: Non-Reversing