Poke-Thru Device, 10" Diameter, Recessed Prewired Assembly With Surface Style Cover

Item #: 0243382

Cat #: 10ATCPGY

UPC: 786564087137

$ 1711.73 EA
Company wide:
0 in stock
Poke-Thru Device, 10 Inch Diameter, Recessed Prewired Assembly With Surface Style Cover, Includes: (2) 20 Amp Duplex Receptacles, (2) 68DB Device Brackets, (2) 10PTHA Outer Pass-Through Plates, (4) 1PTHA Center Pass-Through Plates, (1) 10BLH Outer Blank Plate, (1) 1075CHA Service Feed Plate, Aluminum Cover With Gray Finish

Overview

Poke-Thru Device, 10 Inch Diameter, Recessed Prewired Assembly With Surface Style Cover, Includes: (2) 20 Amp Duplex Receptacles, (2) 68DB Device Brackets, (2) 10PTHA Outer Pass-Through Plates, (4) 1PTHA Center Pass-Through Plates, (1) 10BLH Outer Blank Plate, (1) 1075CHA Service Feed Plate, Aluminum Cover With Gray Finish

Featuring eight-gangs of capacity, redesigned and easier to use covers, recessed connections below floor level, and enough internal wiring capacity to eliminate the need for a junction box – Evolution Series 10" Poke-Thru Devices are ready to meet that increased demand.

Also known as: 786564087137, 10ATCPGY, WMD10ATCPGY

Specifications

Diameter: 11 1/4 in
Color: Gray
Material: Aluminum
Diameter: 11 1/4 in
Material: Aluminum
Color: Gray