Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green 100'

Item #: 0243357

Cat #: 570-120-100

UPC: 884815778596

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 100 ft.
Also known as: 884815778596, 570-120-100, QUI570120100

Specifications

Length: 100 ft
Gauge: 24 AWG
Color: Green
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 100 ft
Color: Green
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded