Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 100'

Item #: 0243352

Cat #: 570-135-100

UPC: 884815779043

$ 47.41 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 100 ft.
Also known as: 884815779043, 570-135-100, QUI570135100

Specifications

Length: 100 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Length: 100 ft
Material: Copper
Color: Black
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded