LED Troffer 2x4

Item #: 0243291

Cat #: ZR24C-40L-40K-10V-FD-EB14

UPC: 849665014959

Company wide:
0 in stock
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming

Overview

LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming

The ZR24 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 4000 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.

Also known as: 849665014959, ZR24C-40L-40K-10V-FD-EB14, CLLZR24C40L40K10EB

Specifications

Mounting: Recessed
Wattage: 44
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Lumens: 4000
Type: Emergency Backup
Dimmable: Yes