This product has been discontinued.

LED Troffer, 2 x 4, Commercial Series, 4000L, 3500K, Dimming
Item #: 0243290
Cat #: ZR24C-40L-35K-10V-FD-EB14
UPC: 849665014942
Company wide:
0
in stock
Discontinued
Documents & Guides
ZR24 Commercial Series, 4000L, 3500K, 80+ CRI, 0-10V Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR24 Commercial Series, 4000L, 3500K, 80+ CRI, 0-10V Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 125 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. The ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014942, ZR24C-40L-35K-10V-FD-EB14, CLLZR24C40L35K10EB
Specifications
| Mounting: | Recessed |
| Wattage: | 32 |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 4 ft |
| Type: | Emergency Backup |
| Dimmable: | Yes |
| Wattage: | 32 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |