This product has been discontinued.

ZR24 Commercial, 4000L, 4000K, 0-10V Dimming
Item #: 0243285
Cat #: ZR24C-40L-40K-10V-FD
UPC: 849665014751
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Troffer, 125LPW, 4000 Lumen, 4000K, 120-277V, Dimming
Overview
LED Troffer, 125LPW, 4000 Lumen, 4000K, 120-277V, Dimming
Cree resets the troffer category by expanding its ZR troffer family to meet your project needs. The ZR troffer family is a commercial spec-grade LED troffer portfolio that offers solutions for highest energy savings, superior color quality or a balanced combination of performance and affordability. In addition to industry-leading energy efficiency, the ZR Series troffer creates a visual comforting lighting experience by utilizing a matte finish design which reduces glare and enables perfect vertical and horizontal light distribution. 0-10V dimming to 5% comes standard, with a SmartCast option as well which further reduces the watts per square foot and improves the bottom line.
Also known as: 849665014751, ZR24C-40L-40K-10V-FD, CLLZR24C40L40K10VF
Specifications
| Mounting: | Recessed |
| Wattage: | 44 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Length: | 4 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Dimmable: | Yes |
| Wattage: | 44 |
| Lumens: | 4000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |