This product has been discontinued.

LED Troffer, 2 x 4, Commercial Series, 4000L, 3500K, Dimming
Item #: 0243284
Cat #: ZR24C-40L-35K-10V-FD
UPC: 849665014836
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
Overview
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014836, ZR24C-40L-35K-10V-FD, CLLZR24C40L35K10VF
Specifications
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |