This product has been discontinued.

ZR22 Commercial, 3200L 4000K, 0-10V Dimming
Item #: 0243280
Cat #: ZR22C-32L-40K-10V-FD
UPC: 849665014744
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming
Overview
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014744, ZR22C-32L-40K-10V-FD, CLLZR22C32L40K10VF
Specifications
| Wattage: | 35 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3200 |
| Length: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 2 ft |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Lumens: | 3200 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |