30W PAR38 LED Lamp, 42K

Item #: 0243207

Cat #: LED-8055M42

UPC: 844006081867

Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >2841, CRI: >88, Color Temperature: 4200K, Beam Angle: 120°, Average Life: >50,000 Hrs. 100W HID Equivalent. LDL Listed. UL classified for damp environments. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E39 Mogul Base, Lumens: >2841, CRI: >88, Color Temperature: 4200K, Beam Angle: 120°, Average Life: >50,000 Hrs. 100W HID Equivalent. LDL Listed. UL classified for damp environments. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006081867, LED-8055M42, LGDLED8055M42

Specifications

Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Wattage: 30
Color Rendering Index (CRI): 88
Material: Plastic
Shape: PAR38 (Sealed Beam)
Lumens: 2840
Light Technology: LED
Angle: 120°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4200 (Cool White)
Wattage: 30
Material: Plastic
Lumens: 2840
Angle: 120°
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 88
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Type: Ballast Bypass (Type B)