4
more

Journeyman Cut 5 Resistant Gloves, Extra Large
Item #: 0243199
Cat #: 40225
UPC: 092644402258
Company wide:
0
in stock
Journeyman Cut 5 Resistant Gloves, Extra Large, CE Cut Level 5, CE Category II, Neoprene Closure on Cuff
Overview
Journeyman Cut 5 Resistant Gloves, Extra Large, CE Cut Level 5, CE Category II, Neoprene Closure on Cuff
Also known as: 092644402258, 40225, KLE40225
Specifications
| Size: | XL |
| Color: | Black |
| Type: | Glove |
| Standards: | California Proposition 65 |
| Size: | XL |
| Type: | Glove |
| Color: | Black |
| Standards: | California Proposition 65 |