Telescope Fitting, 12.00x12.00, Gray, Steel

Item #: 0243183

Cat #: F1212GA

UPC: 783510519209

$ 573.07 EA
Company wide:
0 in stock
Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F1212GA item measures 12.00x12.00 inches with a material of Steel colored Gray.

Overview

Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F1212GA item measures 12.00x12.00 inches with a material of Steel colored Gray.

Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 in. (305 mm). No cutting or welding required.

Also known as: 783510519209, F1212GA, HOFF1212GA

Specifications

Height: 12 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Width: 2.500 in
Height: 12 in
IP/NEMA Rating: IP30
Width: 2.500 in
Color: Gray
Material: Steel