Poke-Through Device, Round, 10" Diameter, Aluminum, Gray Cover

Item #: 0243175

Cat #: 10ATCGY

UPC: 786564087229

$ 1602.87 EA
Company wide:
0 in stock
Recessed Prewired Poke-Through Assembly With Surface Style Cover, 10 Inch Diameter, Aluminum With Gray Powder Coat Finish, For Use in Tile, Wood, Terarazzo Applications

Overview

Recessed Prewired Poke-Through Assembly With Surface Style Cover, 10 Inch Diameter, Aluminum With Gray Powder Coat Finish, For Use in Tile, Wood, Terarazzo Applications

Proof that bigger and better go hand in hand: Evolution Series 10" Poke-Thru Devices offer more capacity, flexibility and versatility than any other poke-thru device on the market. In offices, hospitals, government buildings, schools and universities – in all of the spaces where we live and work – clients are demanding more: more communications, more A/V and more power. Featuring eight-gangs of capacity, redesigned and easier to use covers, recessed connections below floor level, and enough internal wiring capacity to eliminate the need for a junction box. Evolution Series 10" Poke-Thru Devices are ready to meet that increased demand.

Also known as: 786564087229, 10ATCGY, WMD10ATCGY

Specifications

Diameter: 10 in
Color: Gray
Material: Aluminum
Cubic Inches: 19 in³
Finish: Powder Coated
Diameter: 10 in
Material: Aluminum
Finish: Powder Coated
Color: Gray
Cubic Inches: 19 in³