10IN UNWIRED RECESSED PT BZ

Item #: 0243158

Cat #: 10ATCBZ

UPC: 786564087212

$ 1602.87 EA
Company wide:
0 in stock
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).

Overview

For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).
Also known as: 786564087212, 10ATCBZ, WMD10ATCBZ

Specifications

Color: Bronze
Material: Aluminum
Color: Bronze
Material: Aluminum