2 In Exp Cplg 8 In Mvmt

Item #: 0243149

Cat #: XJ2008

UPC: 781381747158

$ 412.36 EA
Company wide:
0 in stock
Documents & Guides
Rigid Expansion Coupling, 2 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 2 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit
Also known as: 781381747158, XJ2008, APPXJ2008

Specifications

Material: Malleable Iron
Length: 11 1/8 in
Diameter: 2 in, 4 in
Material: Malleable Iron
Diameter: 2 in, 4 in
Length: 11 1/8 in