15A Hospital Grade Decora Receptacle, 5-15R, Orange

Item #: 0243120

Cat #: 8280-IGO

UPC: 078477008966

$ 76.72 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Orange

Overview

Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Orange

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477008966, 8280-IGO, LEV8280IGO

Specifications

Color: Orange
Amps: 15
NEMA Configuration: 5-15R
Color: Orange
NEMA Configuration: 5-15R
Amps: 15