Trapping Tray Roller, 90 Degree

Item #: 0243106

Cat #: TR9010

UPC: 617209997125

$ 305.00 EA
Company wide:
31 in stock
Documents & Guides
Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.

Overview

Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.

Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.

Also known as: 617209997125, TR9010, ITOTR9010

Specifications

Type: Roller, Tray
Height: 10 in
Length: 14 in
Width: 5.500 in
Type: Roller, Tray
Length: 14 in
Height: 10 in
Width: 5.500 in