Replacement Motor, 240V, 1500W

Item #: 0243060

Cat #: 051421

UPC:

$ 41.30 EA
Company wide:
0 in stock
Documents & Guides
C Series Replacement Motor, 240 Volt, 1500W, For Use with C/CT/CM/CB, CS/CST Model Heaters Only

Overview

C Series Replacement Motor, 240 Volt, 1500W, For Use with C/CT/CM/CB, CS/CST Model Heaters Only
Also known as: 051421, CDT051421

Specifications

Wattage: 1500
Volts AC: 240
Wattage: 1500
Volts AC: 240