LTG CONT OPN 60A 3P 120V

Item #: 0243058

Cat #: A202K2CA

UPC: 786678231846

$ 2709.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 60 A, 60 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 60 A, 60 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Fill

Also known as: 786678231846, A202K2CA, CUTA202K2CA

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60