Recessed Inlet™ For Exhaust & Supply Inlets

Item #: 0243046

Cat #: FV-NLF46RES

UPC: 885170302754

$ 156.73 EA
Company wide:
0 in stock
Documents & Guides
Recessed Inlet™ For Exhaust & Supply Inlets

Overview

Recessed Inlet™ For Exhaust & Supply Inlets

Recessed Inlet is a multi-purpose exhaust or supply inlet that’s ideal for use with remote mount in-line fans or H/ERV’s; or as a light only option matching the WhisperRecessed LED™ fan/light.

Also known as: 885170302754, FV-NLF46RES, PANFVNLF46RES

Specifications

Diameter: 6 in, 4 in
Light Technology: LED
Dimmable: Yes
Diameter: 6 in, 4 in
Dimmable: Yes
Light Technology: LED