1" Deluxe Cord Grip, Male, 0.875-1.000"

Item #: 0243044

Cat #: 36269

UPC: 786788362690

$ 128.04 EA
Company wide:
2 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1 Inch NPT, Cable Diameter: 0.875 Inch - 1.000 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1 Inch NPT, Cable Diameter: 0.875 Inch - 1.000 Inch.
Also known as: 786788362690, 36269, WOO36269

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Stainless Steel, Aluminum