3/4" 45° Male Liquidtight Grip, Steel

Item #: 0242999

Cat #: 074093563

UPC: 783585332093

Company wide:
0 in stock
Documents & Guides
Hub/Trade Size: 3/4 Inch NPT, 45° Male Liquidtight Conduit Grip, Mesh Length: 4 Inch, Strain Relief, Material: Steel.

Overview

Hub/Trade Size: 3/4 Inch NPT, 45° Male Liquidtight Conduit Grip, Mesh Length: 4 Inch, Strain Relief, Material: Steel.

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585332093, 074093563, KEL074093563

Features & Benefits

  • Helps prevent conduit pull-out and damage at fitting
  • Reduces equipment downtime

Specifications

Diameter: 3/4 in
Length: 4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Length: 4 in