Str S-tite Grip, 3", Ins W/mesh

Item #: 0242996

Cat #: 074093522

UPC: 783585331959

Company wide:
0 in stock
Documents & Guides
Liquidtight System, Straight, 3", Insulated With Mesh

Overview

Liquidtight System, Straight, 3", Insulated With Mesh

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585331959, 074093522, KEL074093522

Features & Benefits

  • Helps prevent conduit pull-out and damage at fitting
  • Reduces equipment downtime

Specifications

Material: Stainless Steel
Material: Stainless Steel