NEMA 12 24.00 WIRING TROUGH

Item #: 0242974

Cat #: 6624-12WT

UPC: 782051163209

$ 742.90 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 24.00 WIRING TROUGH

Overview

NEMA 12 24.00 WIRING TROUGH
Also known as: 782051163209, 6624-12WT, CIR662412WT

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel