Photoelectric, Comet Series, Perfect Prox

Item #: 0242872

Cat #: 13101A6517

UPC: 782113928203

$ 397.85 EA
Company wide:
2 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 inch (100 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 6 Ft. Cable Connection, DC Operation: 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 inch (100 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 6 Ft. Cable Connection, DC Operation: 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Optical sensor, comet series, polyurethane housing with 18 mm diameter and flattened side for extra mounting comfort, IP67_x, high vibration and impact resistance . The Comet series features one-way light barrier reflection light barrier diffuse mode sensors with or without background suppression, simplified installation using visible scanning beams, selectable light or dark operation, short-circuit protection, optical cross-talk protection at closely mounted sensors, adjustable gain factor, optional connection of fiber-optic light guides

Also known as: 782113928203, 13101A6517, CUT13101A6517

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts DC: 24/28
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC: 24/28