Conduit Body, Type LL, 2-1/2", Form 7, Aluminum

Item #: 0242849

Cat #: LL77SA

UPC: 781381606639

$ 408.67 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, FM7, 2-1/2", Copper Free Aluminum.

Overview

Conduit Body, Type LL, FM7, 2-1/2", Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606639, LL77SA, APPLL77SA

Specifications

Family / Style: Form 7
Type: Type LL
Material: Aluminum
Hub Diameter: 2 in
Family / Style: Form 7
Material: Aluminum
Type: Type LL
Hub Diameter: 2 in