2-1/2 Form 85 Type T Aluminum

Item #: 0242811

Cat #: APPT250A

UPC: 781381688307

$ 237.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: T, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688307, APPT250A

Specifications

Material: Die Cast Aluminum
Type: Type T
Hub Diameter: 2 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 2 1/2 in
Type: Type T