6 XHHW-2 Stranded Copper Red 500'

Item #: 0242774

Cat #: 6XHHWCSTRREDX500

UPC: 048243252398

$ 1.54 FT
Company wide:
500 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600V, Red, 500 ft. Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Red, 500 ft. Reel.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243252398, 6XHHWCSTRREDX500

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded