Type VS Cable to Steel, 115 Weld Metal

Item #: 0242770

Cat #: VSC2QV3C

UPC: 782856558187

Company wide:
0 in stock
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: 2" to 4" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.

Overview

Cable to Vertical Steel Surface, Type: VS, Surface: 2" to 4" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856558187, VSC2QV3C, CADVSC2QV3C

Specifications

Family / Style: VS
Allowable Gauge Range: 4/0
Family / Style: VS
Allowable Gauge Range: 4/0