Conduit Body Cover, Form 7, Diameter 3", Aluminum

Item #: 0242728

Cat #: APP870SA

UPC: 781381601238

$ 34.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Wedge Type, Form 7, Diameter 3 Inch, Aluminum

Overview

Conduit Body Cover, Wedge Type, Form 7, Diameter 3 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601238, APP870SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 3 in
Family / Style: Form 7
Hub Diameter: 3 in
Material: Aluminum