
$ 182.16 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LBD, Size: 1 1/4", Material: Malleable Iron.
Overview
Conduit Body, Type: LBD, Size: 1 1/4", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381477956, LBD125M, APPLBD125M
Specifications
| Material: | Malleable Iron |
| Type: | Type LB |
| Hub Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LB |