Sustainable

LED Lamp, 6-13W, 120-277V, 3500K, E26

Item #: 0242668
Cat #: 57926
UPC:
Call for price
Company wide:
0 in stock
LED Lamp, 6 watt sub for 13 watt CFL lamps, Base: E26, Color: 3500K, CRI: 80, Lumens: 550, Beam Angle: 110°. Voltage: 120-277V.

Overview

LED Lamp, 6 watt sub for 13 watt CFL lamps, Base: E26, Color: 3500K, CRI: 80, Lumens: 550, Beam Angle: 110°. Voltage: 120-277V.
Also known as: 57926, GEE57926

Specifications

Base: Medium Screw (E26)
Lumens: 550
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Angle: 110°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Angle: 110°
Lumens: 550
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)