Dimmable LED Track Head, 8.8W, 120V, Black

Item #: 0242608

Cat #: 16343

UPC: 663593163431

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Track Head, 8.8W, 120V, Black, Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 30º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Track Head, 8.8W, 120V, Black, Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 30º, Rated Average Life: 40,000 Hrs.
Also known as: 663593163431, 16343, GEE16343

Specifications

Type: Track Heads
Angle: 30°
Type: Track Heads
Angle: 30°