Dimmable LED Troffer, 2 x 4', 38W, 120-277V, 3500K

Item #: 0242605

Cat #: 28350

UPC: 638362283504

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x4', Life: 75,000 Hours, Lumens: 4150, Color Temperature: 3500K

Overview

Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x4', Life: 75,000 Hours, Lumens: 4150, Color Temperature: 3500K
Also known as: 638362283504, 28350, GEE28350

Specifications

Mounting: Recessed
Wattage: 30
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277