Breaker, 60A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0242554

Cat #: CH160

UPC: 782113871141

$ 21.48 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

60 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113871141, CH160, CUTCH160

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 60
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60