Wallplate, Quickport, 3-Port, 1-Gang, Gray

Item #: 0242529

Cat #: 41080-3GP

UPC: 078477810927

$ 2.30 EA
Company wide:
118 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Gray.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Gray.

QuickPort Wallplate, Single Gang, 3-Port, Grey

Also known as: 078477810927, 41080-3GP, LEV410803GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Box
Material: Plastic
Number of Ports: 3
Color: Gray
Gangs: 1