This product has been discontinued.

2' 8.5W T8 LED Lamp, 30K
Item #: 0242496
Cat #: 8.5T8/2F/830/DEB/RC
UPC: 045079979345
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Rated Life: 50,000 Hrs.
Overview
LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Rated Life: 50,000 Hrs.
The T8 DEB lamp installs quickly and safely without the need to rewire to a single end or replace lampholders. After bypassing the ballast the lamp utilizes the existing non-shunted or shunted lampholders and line and neutral are connected to each end. The lamp adheres to UL requirements to be wired in this configuration.
Also known as: 045079979345, 8.5T8/2F/830/DEB/RC, GEE97934
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1050 |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1050 |
| Length: | 24 in , 2 ft |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |