3' 24W T5 LED Lamp, 35K

Item #: 0242487

Cat #: 12T5HE/3F/835/DIR

UPC: 672713579557

$ 17.43 EA
Company wide:
0 in stock
LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent

Overview

LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Also known as: 672713579557, 12T5HE/3F/835/DIR, GEE57955

Specifications

Wattage: 24
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Lumens: 1420
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Length: 3 ft, 36 in
Lumens: 1420
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277