
8.5W CFL Retrofit LED Lamp, 30K
Item #: 0242470
Cat #: 8.5PLH/830/DIR/R
UPC: 638362283672
$ 18.54 EA
Company wide:
0
in stock
Documents & Guides
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible 120-277V
Overview
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible 120-277V
Also known as: 638362283672, 8.5PLH/830/DIR/R, GEE28367
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 950 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 8.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 950 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |