10.5W CFL Retrofit LED Lamp, 30K

Item #: 0242452

Cat #: 10.5PLH/930/DIR

UPC: 672713579038

$ 1.65 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
LED Replacement Lamp, 10.5W, 120/277V, Compatible with G24q and GX24q Bases, Color: 3000K, CRI: 90. Lumens: 890, Replaces 26W CFL PLS Lamp

Overview

LED Replacement Lamp, 10.5W, 120/277V, Compatible with G24q and GX24q Bases, Color: 3000K, CRI: 90. Lumens: 890, Replaces 26W CFL PLS Lamp
Also known as: 672713579038, 10.5PLH/930/DIR, GEE57903

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 890
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 890
Wattage: 10.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)